Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Mill, Carbide, 1/4, 2 FL, SGL Sq End

  • Mfr # M30032

  • Zoro # G1716294


product price: $32.79
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Milling Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M30032
Zoro #
G1716294
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
1/4 in
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Milling Diameter
1/4"

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Included Angle
90 Degrees
Helix Angle
30 Degrees
Item
Drill Mill
Cutting Direction
Right Hand
Single End/Double End
Single
Cutting Type
Center
Finish
Bright (Uncoated)
Grade
General Purpose
End Mill Material
Carbide
List Number
CPDM-2
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Primary Material Application
Cast Iron, Steel
End Mill Style
Drill
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, P

Description

Drill Mill, Carbide, Uncoated, 1/4 in Milling Dia., 90 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.