Zoro Homepage
This item is Discontinued.
Widia Drill, ST FL, 12, 7MM/.5000/ 5xD COO TDG532A12700

Drill, ST FL, 12, 7MM/.5000/ 5xD COO (Discontinued)

  • Mfr # TDG532A12700
  • Zoro # G3804112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDG532A12700
Zoro #
G3804112
UPC #
4021169728822
Country of Origin
Multiple

Dimensions

Drill Bit Dimension Type
Decimal Inch
Drill Bit Size
#22
Shank Dia.
35/64 in
Shank Length
1 3/4 in

Details

Item
Drill
Shank Type
Straight
Drill Bit Material
Carbide
Flute Type
Helical
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Drill Bit Point Type
Split Point

Description

Drill, Drill Bit Size #22, Bright (Uncoated), Wire, Drill Bit Point Type Split Point, Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.