Zoro Homepage

Drill, ST FL, 6, 35MM/.2500/ 5xD COO

  • Mfr # TDG532A06350

  • Zoro # G3801741


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Overall Length
3.582 inches
Number of Flutes
2
Shank Dia.
63/200 in
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDG532A06350
Zoro #
G3801741
UPC #
4021169732003
Country of Origin
China

Dimensions

Overall Length
3.582 inches
Drill Bit Size
#17
Shank Dia.
63/200 in
Drill Bit Dimension Type
Decimal Inch
Shank Length
1 4173/10000 in

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Helical
Spiral Direction
Right Hand
Measurement System
Wire
Coolant Fed
Coolant Through
Helix Angle
0 Degrees
Drill Bit Point Type
Split Point

Description

Straight Flute Drill Bit, Drill Bit Size #17, Finish - Machining Bright (Uncoated), Wire, Split Point Drill Bit Point Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.