Drill, ST FL, 6,746MM/.2656/ 5xD CO
Mfr # TDG532A06746
Zoro # G3801321
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.582 inches
Number of Flutes
2
Shank Dia.
63/200 in
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDG532A06746
Zoro #
G3801321
UPC #
4021169731730
Country of Origin
China
Dimensions
Overall Length
3.582 inches
Drill Bit Size
.2656"
Shank Dia.
63/200 in
Drill Bit Dimension Type
Decimal Inch
Shank Length
1 4173/10000 in
Details
Item
Straight Flute Drill Bit
Number of Flutes
2
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Helical
Spiral Direction
Right Hand
Helix Angle
0 Degrees
Coolant Fed
Coolant Through
Drill Bit Point Type
Split Point
Description
Straight Flute Drill Bit, Finish - Machining Bright (Uncoated), Decimal Inch, Split Point Drill Bit Point Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.