Shop WIDIA
See all product information
Create Account
Drilling Insert, 0.3150 in, 0.1120 in
- Mfr # 5983706
- Zoro # G3796534
product price:Â
$
25.39
/ea
Sold in multiples of 10 for
$253.90
Key Features
Insert Size
0.1120 in
Grade
WP20PH
Inscribed Circle
0.3150 in
Insert Shape
Counterbore/Countersink Misc
Insert Thickness
0.1370"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5983706
- Zoro #
- G3796534
- UPC #
- 4056544089175
- Country of Origin
- Multiple
- Item
- Drilling Insert
- Grade
- WP20PH
- Inscribed Circle
- 0.3150 in
- Insert Shape
- Counterbore/Countersink Misc
- Coating
- TiAlN
- Insert Application
- Drilling
- Application
- Drilling
- No. of Edges
- 2
- Cutting Direction
- Right Hand
- Chip-Breaker
- Yes
- Finish
- TiAlN
- Measurement System
- Decimal Inch
Dimensions
- Insert Size
- 0.1120 in
- Insert Thickness
- 0.1370"
- Dimension Type
- Inch
Description
Drilling Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.