Zoro Homepage

End Mill, 0.0469 in. Milling Dia., I2B

  • Mfr # I2B0046T018R

  • Zoro # G3845716


product price: $18.19
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2B0046T018R
Zoro #
G3845716
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/64"
Length of Cut
0.1875 in
Shank Dia.
1/8 in
Milling Dia.
0.046875 in
Overall Length
1 1/2 in

Description

Ball End Mill, 0.046875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.