Zoro Homepage

End Mill, 0.0625 in. Milling Dia., I2B

  • Mfr # I2B0062T018R

  • Zoro # G3845707


product price: $15.99
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2B0062T018R
Zoro #
G3845707
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/16"
Length of Cut
0.1875 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.0625 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Shank Type
Straight
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
List Number
I2B
Cast Iron (K) Compatibility
Yes
Finish
TiAlN
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
Measurement System
Inch
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN
Primary Material Application
Stainless Steel, Steel
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Series
GP
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.0625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.