Zoro Homepage

End Mill, 0.1250 in. Milling Dia., 4AN2

  • Mfr # 4AN203021

  • Zoro # G3835575


product price: $58.49
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/8"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AN203021
Zoro #
G3835575
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/8"
Length of Cut
0.25 in
Shank Dia.
1/8 in
Overall Length
3 in
Neck Length
0.75 in
Milling Dia.
0.125 in

Description

Square End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 3 in, Shank Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.