Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.1250 in. Milling Dia., 4K02

  • Mfr # 4K0203071A

  • Zoro # G3834349


product price: $17.69
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/8"
Number of Flutes
2
End Mill Style
Corner-Radius
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4K0203071A
Zoro #
G3834349
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 in
Milling Diameter
1/8"
Length of Cut
0.5 in
Corner Radius
0.015 in
Milling Dia.
0.125 in
Dimension Type
Decimal inch
Shank Dia.
1/8 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
List Number
4K02
Grade
Bright (Uncoated)
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Cast Iron (K) Compatibility
No
Helix Angle
45 Degrees
Hardened (H) Compatibility
No
End Mill Application
Finishing
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
End Mill Material
Carbide
Cutting Direction
Right Hand
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Material Grade - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Series
ArCut
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.015 in, 0.5 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.