End Mill, 0.1250 in. Milling Dia., I4C
Mfr # I4C0125T075L
Zoro # G3841181
product price: $19.69
/eaKey Features
Number of Flutes
4
Overall Length
2 1/4 in
Shank Dia.
1/8 in
Length of Cut
3/4 in
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I4C0125T075L
Zoro #
G3841181
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 1/4 in
Shank Dia.
1/8 in
Length of Cut
3/4 in
Dimension Type
Fractional Inch
Milling Diameter
1/8"
Milling Dia.
0.125 in
Chamfer Width
0.01 in
Description
Corner Chamfer End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.01 in, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.