Zoro Homepage

End Mill, 0.1875 in. Milling Dia., I2B

  • Mfr # I2B0187T062R

  • Zoro # G3845530


product price: $16.79
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2B0187T062R
Zoro #
G3845530
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.625 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.1875 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
UNCOATED
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Shank Type
Straight
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
End Mill Application
Finishing
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
End Mill Style
Ball Nose
List Number
I2B
Super Alloy (S) Compatibility
No
Finish
Bright (Uncoated)
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
P
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Finish - Machining
TiAlN
Primary Material Application
Steel
Drilling Tool Configuration
Individual
Series
GP
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.