Zoro Homepage

End Mill, 0.2500 in. Milling Dia., 4AN2

  • Mfr # 4AN207032

  • Zoro # G3835511


product price: $68.39
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/4"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AN207032
Zoro #
G3835511
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/4"
Length of Cut
0.375 in
Shank Dia.
1/4 in
Overall Length
4 in
Milling Dia.
0.25 in
Neck Length
1.125 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Finish
Bright (Uncoated)
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Shank Type
Straight
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
No
End Mill Style
Square
Helix Angle
37 Degrees
End Mill Application
Finishing
Hardened (H) Compatibility
No
List Number
4AN2
Cast Iron (K) Compatibility
No
Finish - Machining
Uncoated
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
HP Aluminum
Max. Helix Angle
37 Degrees

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 4 in, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.