Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.2500 in. Milling Dia., 5A03

  • Mfr # 5A0307002C

  • Zoro # G3828426


product price: $33.29
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
1/4"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A0307002C
Zoro #
G3828426
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 1/2 in
Milling Diameter
1/4"
Length of Cut
0.5 in
Milling Dia.
0.25 in
Corner Radius
0.06 in
Shank Dia.
1/4 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
List Number
5A03
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
Yes
Single End/Double End
Single
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Shank Type
Straight
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
End Mill Application
Finishing
Cutting Direction
Right Hand
Steel (P) Compatibility
No
End Mill Material
Carbide
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Series
AluSurf
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.06 in, 0.5 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.