Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.2500 in. Milling Dia., I2S

  • Mfr # I2S0250T150X

  • Zoro # G3842986


product price: $23.29
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/4"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2S0250T150X
Zoro #
G3842986
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/4"
Length of Cut
1.5 in
Shank Dia.
1/4 in
Overall Length
4 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Shank Type
Straight
End Mill Application
Finishing
End Mill Style
Square
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Item
Square End Mill
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
List Number
I2S
Cutting Direction
Right Hand
Measurement System
Inch
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Primary Material Application
Steel
Series
GP
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.