Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.30mm Milling Dia., 7N01

  • Mfr # 57NC25078T

  • Zoro # G3905371


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
25.00mm
Overall Length
135 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC25078T
Zoro #
G3905371
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
25.00mm
Overall Length
135 mm
Length of Cut
45 mm
Neck Length
75 mm
Shank Dia.
25 mm
Milling Dia.
25 mm
Dimension Type
Metric
Corner Radius
3 mm
Neck Dia.
23.5 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Grade
WS15PE
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Item
CR End Mill,3.00mm CR,25.00mm Dia
Single End/Double End
Single
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Cast Iron (K) Compatibility
No
List Number
57NC
Helix Angle
38 Degrees
Shank Type
Straight
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Material Grade - Machining
WS15PE
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel, Nickel, Steel, Titanium
Primary Material Application ISO Code
H, P, S
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 25 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 3 mm, 45 mm, 135 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.