Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.3125 in. Milling Dia., 5AN2

  • Mfr # 5AN208043B

  • Zoro # G3828146


product price: $67.29
/ea

Key Features

Measurement System
Inch
Milling Diameter
5/16"
Overall Length
4 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AN208043B
Zoro #
G3828146
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
5/16"
Overall Length
4 in
Length of Cut
0.375 in
Milling Dia.
0.3125 in
Dimension Type
Decimal inch
Shank Dia.
5/16 in
Corner Radius
0.03 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
Grade
Bright (Uncoated)
End Mill Application
Finishing
Shank Type
Straight
End Mill Material
Carbide
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Single End/Double End
Single
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
No
List Number
5AN2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Series
AluSurf
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.03 in, 0.375 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.