Zoro Homepage

End Mill, 0.3125 in. Milling Dia., 5V0S

  • Mfr # TM5V0S08003A

  • Zoro # G3727215


product price: $65.69
/ea

Key Features

Measurement System
Inch
Milling Diameter
5/16"
Overall Length
2 1/2 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5V0S08003A
Zoro #
G3727215
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
5/16"
Overall Length
2 1/2 in
Length of Cut
0.75 in
Dimension Type
Decimal inch
Corner Radius
0.015 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.