Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.3750 in. Milling Dia., 4A0R

  • Mfr # TC4A0R10004

  • Zoro # G3835828


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC4A0R10004
Zoro #
G3835828
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Dimension Type
Decimal inch
Milling Diameter
3/8"
Milling Dia.
0.375 in
Chamfer Width
0.024 in

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Application
Roughing
Non Ferrous (N) Compatibility
Yes
Grade
TICN-CW
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Steel (P) Compatibility
No
List Number
4A0R
Shank Type
Weldon
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Finish
Ticn
End Mill Material
Carbide
Pitch
Aluminum
Super Alloy (S) Compatibility
No
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
TiCN
Material Grade - Machining
TiCN-CW
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Series
HP Aluminum
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Weldon Flat, Inch, 0.024 in, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.