Zoro Homepage
This item is Discontinued.
Widia End Mill, 0.3750 in. Milling Dia., 5A03 5A0310004

End Mill, 0.3750 in. Milling Dia., 5A03 (Discontinued)

  • Mfr # 5A0310004
  • Zoro # G3828408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A0310004
Zoro #
G3828408
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/8"
Length of Cut
3/4 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Neck Length
0 in
Milling Dia.
3/8 in

Description

Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.