Zoro Homepage

End Mill, 0.3750 in. Milling Dia., 5AN2

  • Mfr # 5AN210014C

  • Zoro # G3923039


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/8"
Overall Length
4 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AN210014C
Zoro #
G3923039
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
3/8"
Overall Length
4 in
Length of Cut
0.4375 in
Milling Dia.
0.375 in
Dimension Type
Decimal inch
Shank Dia.
3/8 in
Corner Radius
0.06 in

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.06 in, 0.4375 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.