Zoro Homepage

End Mill, 0.3750 in. Milling Dia., 5AN3

  • Mfr # 5AN310014B

  • Zoro # G3827805


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/8"
Overall Length
4 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AN310014B
Zoro #
G3827805
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
3/8"
Overall Length
4 in
Length of Cut
0.4375 in
Corner Radius
0.03 in
Milling Dia.
0.375 in
Dimension Type
Decimal inch
Shank Dia.
3/8 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Non Ferrous (N) Compatibility
Yes
Helix Angle
38 Degrees
Steel (P) Compatibility
No
Item
Corner Radius End Mill
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
5AN3
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Shank Type
Straight
End Mill Application
Finishing
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Series
AluSurf
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.03 in, 0.4375 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.