Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.3750 in. Milling Dia., 6206

  • Mfr # 621610004

  • Zoro # G3826910


product price: $42.99
/ea

Key Features

Number of Flutes
4
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Length of Cut
1 1/2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621610004
Zoro #
G3826910
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Shank Dia.
3/8 in
Length of Cut
1 1/2 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Milling Dia.
0.375 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
List Number
6206
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
End Mill Material
Cobalt
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Grade
0
Pitch
Fine
Shank Type
Weldon
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Application
Roughing
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Measurement System
Inch
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual

Description

Roughing End Mill, 0.375 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Inch, 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.