Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.3750 in. Milling Dia., 7V

  • Mfr # 7V1E10004AT

  • Zoro # G3846407


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3 in
Milling Diameter
3/8"
Number of Flutes
7
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7V1E10004AT
Zoro #
G3846407
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3 in
Milling Diameter
3/8"
Length of Cut
1.125 in
Corner Radius
0.015 in
Milling Dia.
0.375 in
Shank Dia.
3/8 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
7
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
End Mill Material
Carbide
Super Alloy (S) Compatibility
Yes
List Number
7V1E
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Grade
WS15PE
Cast Iron (K) Compatibility
No
End Mill Application
Finishing
Shank Type
Straight
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
WS15PE
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill III(TM)
Flute Spacing
Variable
Secondary Material Application ISO Code
H, M, P
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel, Stainless Steel, Steel

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 1.125 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.