Zoro Homepage

End Mill, 0.3750 in. Milling Dia., I2B

  • Mfr # I2B0375T087R

  • Zoro # G3845366


product price: $34.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/8"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2B0375T087R
Zoro #
G3845366
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
0.875 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
UNCOATED
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
Shank Type
Straight
Stainless (M) Compatibility
No
List Number
I2B
Steel (P) Compatibility
Yes
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Cast Iron (K) Compatibility
No
Item
Ball End Mill
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
TiAlN
Primary Material Application ISO Code
P
Series
GP
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.