Zoro Homepage

End Mill, 0.3750 in. Milling Dia., TM7FN6

  • Mfr # TM7FN610004

  • Zoro # G3823377


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3 1/2 in
Milling Diameter
3/8"
Number of Flutes
6
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7FN610004
Zoro #
G3823377
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3 1/2 in
Milling Diameter
3/8"
Length of Cut
0.02 in
Shank Dia.
3/8 in
Dimension Type
Decimal inch
Neck Length
1.25 in
Milling Dia.
0.375 in
Corner Radius
0.024"

Details

Measurement System
Inch
Number of Flutes
6
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
7FN6
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Helix Angle
20 Degrees
Item
Ball End Mill
Grade
ALTIN-MT1
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Finish - Machining
AlTiN
Material - Machining
Carbide
Primary Material Application
Hardened Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H
Material Grade - Machining
AlTiN-MT1
Series
Vision Plus X-Feed
Max. Helix Angle
20 Degrees

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.024 In., 0.02 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.