Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.3750 in. Milling Dia., TM7FN7

  • Mfr # TM7FN710004

  • Zoro # G3921578


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/8"
Overall Length
3 1/2 in
Number of Flutes
6
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7FN710004
Zoro #
G3921578
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
3/8"
Overall Length
3 1/2 in
Length of Cut
0.0123 in
Neck Length
1.25 in
Dimension Type
Decimal inch
Milling Dia.
0.375 in
Corner Radius
0.023"
Shank Dia.
3/8 in

Details

Measurement System
Inch
Number of Flutes
6
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT1
Shank Type
Straight
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
List Number
7FN7
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Helix Angle
20 Degrees
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Single End/Double End
Single
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Item
Ball End Mill
Hardened (H) Compatibility
Yes
Material Grade - Machining
AlTiN-MT1
Primary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Series
Vision Plus X-Feed
Max. Helix Angle
20 Degrees

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.023 In., 0.0123 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.