End Mill, 0.4063 in. Milling Dia., I4S
Mfr # I4S0406T100R
Zoro # G3839160
product price: $46.75
/eaKey Features
Dimension Type
Decimal inch
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I4S0406T100R
Zoro #
G3839160
UPC #
-
Country of Origin
India
Dimensions
Dimension Type
Decimal inch
Milling Diameter
13/32"
Length of Cut
1 in
Shank Dia.
7/16 in
Overall Length
2 3/4 in
Milling Dia.
0.40625 in
Description
Square End Mill, 0.40625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.