Zoro Homepage

End Mill, 0.40mm Milling Dia., 7N

  • Mfr # 7N0200402RJ

  • Zoro # G3822537


product price: $52.99
/ea

Key Features

Dimension Type
Metric
Milling Diameter
0.40mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7N0200402RJ
Zoro #
G3822537
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
0.40mm
Length of Cut
0.6 mm
Shank Dia.
6 mm
Overall Length
50 mm
Neck Length
0 mm
Milling Dia.
0.4 mm

Description

Square End Mill, 0.4 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.6 mm, Overall Length 50 mm, Shank Dia. 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.