Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.4375 in. Milling Dia., I2B

  • Mfr # I2B0437T100R

  • Zoro # G3845311


product price: $55.59
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
7/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2B0437T100R
Zoro #
G3845311
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Decimal inch
Milling Diameter
7/16"
Length of Cut
1 in
Shank Dia.
7/16 in
Overall Length
2 1/2 in
Milling Dia.
0.4375 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Super Alloy (S) Compatibility
No
Finish
TiAlN
Steel (P) Compatibility
Yes
List Number
I2B
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
End Mill Application
Finishing
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Stainless (M) Compatibility
Yes
Shank Type
Straight
Measurement System
Inch
Material Grade - Machining
TiAlN
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Series
GP
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.4375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.