Zoro Homepage

End Mill, 0.4688 in. Milling Dia., I2S

  • Mfr # I2S0469T100R

  • Zoro # G3842645


product price: $52.49
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
15/32"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2S0469T100R
Zoro #
G3842645
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Decimal inch
Milling Diameter
15/32"
Length of Cut
1 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
0.46875 in

Description

Square End Mill, 0.46875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.