Zoro Homepage
This item is Discontinued.
Widia End Mill, 0.5000 in. Milling Dia., 3003 301313005

End Mill, 0.5000 in. Milling Dia., 3003 (Discontinued)

  • Mfr # 301313005
  • Zoro # G3837060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301313005
Zoro #
G3837060
UPC #
-
Country of Origin
Iceland

Dimensions

Milling Diameter
1/2"
Overall Length
4 in
Length of Cut
2 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Neck Length
0 in
Milling Dia.
1/2"

Description

Square End Mill, Bright (Uncoated), Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.