Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.5000 in. Milling Dia., 4A0R

  • Mfr # 4A0R13005

  • Zoro # G3835931


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A0R13005
Zoro #
G3835931
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 in
Dimension Type
Decimal inch
Milling Diameter
1/2"
Milling Dia.
0.5 in
Chamfer Width
0.04 in

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Shank Type
Weldon
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
List Number
4A0R
Grade
Bright (Uncoated)WW
End Mill Application
Roughing
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
End Mill Material
Carbide
Stainless (M) Compatibility
No
Pitch
Aluminum
Finish
Bright (Uncoated)
Measurement System
Inch
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Series
HP Aluminum
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Roughing End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Inch, 0.04 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.