Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.5000 in. Milling Dia., 4A0R

  • Mfr # 4A1R13005

  • Zoro # G3835898


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
4 1/2 in
Shank Dia.
1/2 in
Length of Cut
2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A1R13005
Zoro #
G3835898
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 1/2 in
Shank Dia.
1/2 in
Length of Cut
2 in
Dimension Type
Decimal inch
Milling Dia.
0.5 in
Milling Diameter
1/2"
Chamfer Width
0.04 in

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
List Number
4A0R
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
No
Pitch
Aluminum
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
End Mill Material
Carbide
End Mill Application
Roughing
Super Alloy (S) Compatibility
No
Finish
Bright (Uncoated)
Grade
Bright (Uncoated)WW
Non Ferrous (N) Compatibility
Yes
Shank Type
Weldon
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
No
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Series
HP Aluminum
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Roughing End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Inch, 0.04 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.