Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.5000 in. Milling Dia., 4AN3

  • Mfr # 4AN313005

  • Zoro # G3835058


product price: $61.39
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AN313005
Zoro #
G3835058
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/2"
Length of Cut
0.625 in
Shank Dia.
1/2 in
Overall Length
5 in
Neck Length
1.625 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
Helix Angle
37 Degrees
Shank Type
Straight
Hardened (H) Compatibility
No
Item
Square End Mill
Steel (P) Compatibility
No
List Number
4AN3
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
End Mill Style
Square
Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
HP Aluminum
Max. Helix Angle
37 Degrees

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 5 in, Shank Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.