Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.5000 in. Milling Dia., 4K02

  • Mfr # 4K4213075B

  • Zoro # G3833831


product price: $44.69
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
2 1/2 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4K4213075B
Zoro #
G3833831
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1/2"
Overall Length
2 1/2 in
Length of Cut
0.625 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Dimension Type
Decimal inch
Corner Radius
0.03 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Grade
Bright (Uncoated)
Helix Angle
45 Degrees
Shank Type
Straight
Steel (P) Compatibility
No
Single End/Double End
Single
Hardened (H) Compatibility
No
List Number
4K02
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Material Grade - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Series
ArCut
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.03 in, 0.625 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.