Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.5000 in. Milling Dia., 5A02

  • Mfr # 5A0213015E

  • Zoro # G3828575


product price: $69.85
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
3 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5A0213015E
Zoro #
G3828575
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1/2"
Overall Length
3 in
Length of Cut
1.25 in
Dimension Type
Decimal inch
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Corner Radius
0.12 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
No
List Number
5A02
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
End Mill Application
Finishing
Helix Angle
45 Degrees
Hardened (H) Compatibility
No
Single End/Double End
Single
End Mill Material
Carbide
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Grade
Bright (Uncoated)
Super Alloy (S) Compatibility
No
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Material Grade - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Series
AluSurf
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.12 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.