Zoro Homepage

End Mill, 0.5000 in. Milling Dia., 5AN2

  • Mfr # 5AN213015B

  • Zoro # G3923005


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
6 in
Milling Diameter
1/2"
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AN213015B
Zoro #
G3923005
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 in
Milling Diameter
1/2"
Length of Cut
0.5625 in
Dimension Type
Decimal inch
Corner Radius
0.03 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.03 in, 0.5625 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.