Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.5000 in. Milling Dia., 5AN2

  • Mfr # 5AN213045

  • Zoro # G3828030


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AN213045
Zoro #
G3828030
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/2"
Length of Cut
0.5625 in
Shank Dia.
1/2 in
Overall Length
5 in
Neck Length
0.9375 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Shank Type
Straight
Helix Angle
45 Degrees
Super Alloy (S) Compatibility
No
Item
Square End Mill
Finish
Bright (Uncoated)
List Number
5AN2
Cutting Direction
Right Hand
End Mill Style
Square
Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
AluSurf
Max. Helix Angle
45 Degrees

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 5 in, Shank Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.