Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.5000 in. Milling Dia., 5AN3

  • Mfr # 5AN313005D

  • Zoro # G3922899


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
5 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AN313005D
Zoro #
G3922899
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1/2"
Overall Length
5 in
Length of Cut
0.5625 in
Dimension Type
Decimal inch
Corner Radius
0.09 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
No
End Mill Application
Finishing
List Number
5AN3
Single End/Double End
Single
Helix Angle
38 Degrees
Steel (P) Compatibility
No
Item
Corner Radius End Mill
End Mill Material
Carbide
Grade
Bright (Uncoated)
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Shank Type
Straight
Hardened (H) Compatibility
No
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Series
AluSurf
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.09 in, 0.5625 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.