Zoro Homepage

End Mill, 0.5000 in. Milling Dia., 5AN3

  • Mfr # 5AN313015D

  • Zoro # G3922880


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
6 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AN313015D
Zoro #
G3922880
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1/2"
Overall Length
6 in
Length of Cut
0.5625 in
Corner Radius
0.09 in
Dimension Type
Decimal inch
Milling Dia.
0.5 in
Shank Dia.
1/2 in

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.09 in, 0.5625 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.