Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.5000 in. Milling Dia., 5AN3

  • Mfr # 5AN313045C

  • Zoro # G3922871


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
5 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AN313045C
Zoro #
G3922871
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1/2"
Overall Length
5 in
Length of Cut
0.5625 in
Dimension Type
Decimal inch
Corner Radius
0.06 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
5AN3
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Straight
Single End/Double End
Single
Non Ferrous (N) Compatibility
Yes
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Grade
Bright (Uncoated)
Helix Angle
38 Degrees
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
End Mill Application
Finishing
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Series
AluSurf
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.06 in, 0.5625 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.