Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.5000 in. Milling Dia., 5AN3

  • Mfr # 5AN313045D

  • Zoro # G3922865


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
1/2"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AN313045D
Zoro #
G3922865
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 in
Milling Diameter
1/2"
Length of Cut
0.5625 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Corner Radius
0.09 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Grade
Bright (Uncoated)
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
Helix Angle
38 Degrees
List Number
5AN3
Single End/Double End
Single
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
End Mill Application
Finishing
Hardened (H) Compatibility
No
End Mill Material
Carbide
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Series
AluSurf
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.09 in, 0.5625 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.