Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.5000 in. Milling Dia., 5VNE

  • Mfr # 5VNE13005BV

  • Zoro # G3928130


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
1/2"
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VNE13005BV
Zoro #
G3928130
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 in
Milling Diameter
1/2"
Length of Cut
1.25 in
Corner Radius
0.03 in
Shank Dia.
1/2 in
Dimension Type
Decimal inch
Neck Length
2.25 in
Milling Dia.
0.5 in
Neck Dia.
0.47 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
Hardened (H) Compatibility
Yes
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Grade
WS15PE
Single End/Double End
Single
Cast Iron (K) Compatibility
No
End Mill Application
Finishing
Cutting Direction
Right Hand
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
List Number
5VNE
Stainless (M) Compatibility
Yes
Shank Type
SAFE-LOCK
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
WS15PE
Shank Type - Machining
Safe-Lock
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Series
VariMill II ER
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Safe-Lock, Inch, 0.03 in, 1.25 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.