Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.5000 in. Milling Dia., 7V

  • Mfr # 7V1E13005BT

  • Zoro # G3846389


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
3 1/2 in
Number of Flutes
7
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7V1E13005BT
Zoro #
G3846389
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1/2"
Overall Length
3 1/2 in
Length of Cut
1.5 in
Dimension Type
Decimal inch
Milling Dia.
0.5 in
Corner Radius
0.03 in
Shank Dia.
1/2 in

Details

Measurement System
Inch
Number of Flutes
7
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Grade
WS15PE
List Number
7V1E
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Helix Angle
38 Degrees
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
Item
Corner Radius End Mill
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
WS15PE
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill III(TM)
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
H, M, P

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 1.5 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.