Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.5000 in. Milling Dia., 7V

  • Mfr # 7V2E13005CV

  • Zoro # G3846221


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 1/2 in
Milling Diameter
1/2"
Number of Flutes
7
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7V2E13005CV
Zoro #
G3846221
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Milling Diameter
1/2"
Length of Cut
2.5 in
Milling Dia.
0.5 in
Corner Radius
0.06 in
Shank Dia.
1/2 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
7
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
List Number
7V2E
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
SAFE-LOCK
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
End Mill Application
Finishing
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
End Mill Material
Carbide
Grade
WS15PE
Item
Corner Radius End Mill
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Shank Type - Machining
Safe-Lock
Material Grade - Machining
WS15PE
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill III(TM)
Secondary Material Application ISO Code
H, M, P
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel, Stainless Steel, Steel

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Safe-Lock, Inch, 0.06 in, 2.5 in, 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.