Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.5000 in. Milling Dia., 7V

  • Mfr # 7V2E13005EV

  • Zoro # G3846215


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
4 1/2 in
Number of Flutes
7
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7V2E13005EV
Zoro #
G3846215
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Overall Length
4 1/2 in
Length of Cut
2.5 in
Corner Radius
0.12 in
Dimension Type
Decimal inch
Milling Dia.
0.5 in
Shank Dia.
1/2 in

Details

Measurement System
Inch
Number of Flutes
7
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
List Number
7V2E
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
No
Shank Type
SAFE-LOCK
End Mill Material
Carbide
End Mill Application
Finishing
Grade
WS15PE
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
WS15PE
Drilling Tool Configuration
Individual
Shank Type - Machining
Safe-Lock
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill III(TM)
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Safe-Lock, Inch, 0.12 in, 2.5 in, 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.