Zoro Homepage

End Mill, 0.5000 in. Milling Dia., 7VNX

  • Mfr # 7VNX13005ET

  • Zoro # G3846109


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 1/2 in
Milling Diameter
1/2"
Number of Flutes
7
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7VNX13005ET
Zoro #
G3846109
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Milling Diameter
1/2"
Length of Cut
1 in
Shank Dia.
1/2 in
Neck Length
2.375 in
Dimension Type
Decimal inch
Milling Dia.
0.5 in
Corner Radius
0.12 in
Neck Dia.
0.47 in

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.12 in, 1 in, 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.