Zoro Homepage

End Mill, 0.5000 in. Milling Dia., I2S

  • Mfr # I2S0500W300X

  • Zoro # G3842511


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2S0500W300X
Zoro #
G3842511
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/2"
Length of Cut
3 in
Shank Dia.
1/2 in
Overall Length
6 in
Milling Dia.
0.5 in

Description

Square End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.