Zoro Homepage

End Mill, 0.5000 in. Milling Dia., TM7FN6

  • Mfr # TM7FN613005

  • Zoro # G3823401


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
4 in
Number of Flutes
6
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7FN613005
Zoro #
G3823401
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1/2"
Overall Length
4 in
Length of Cut
0.375 in
Dimension Type
Decimal inch
Shank Dia.
1/2 in
Corner Radius
0.032"
Milling Dia.
0.5 in

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.