Zoro Homepage

End Mill, 0.5000 in. Milling Dia., TM7FN7

  • Mfr # TM7FN713005

  • Zoro # G3823340


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
4 in
Number of Flutes
6
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7FN713005
Zoro #
G3823340
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1/2"
Overall Length
4 in
Length of Cut
0.0164 in
Shank Dia.
1/2 in
Corner Radius
0.032"
Milling Dia.
0.5 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
6
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Shank Type
Straight
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Item
Ball End Mill
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
End Mill Application
Roughing/Finishing
Helix Angle
20 Degrees
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
List Number
7FN7
End Mill Material
Carbide
Grade
ALTIN-MT1
Super Alloy (S) Compatibility
No
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT1
Primary Material Application
Hardened Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Series
Vision Plus X-Feed

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.